Zoro Homepage

HDMI Locking Cable, High Speed, 3 ft. L

  • Mfr # ZHSC-1M

  • Zoro # G6381560


product price: $17.25
/ea

Key Features

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Size
28 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHSC-1M
Zoro #
G6381560
UPC #
748252511454
Country of Origin
China

Dimensions

Conductor Size
28 AWG
Length
3 ft
Overall Length
3 ft

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple Shielded, Aluminum Foil
Wire Gauge
28 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Triple Shielded, Aluminum Foil
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Locking Cable
Connector Type
HDMI Male/HDMI Male
For Use With
Audio-Visual Equipment
Features
HDMI Round Cable, Supports Resolutions up to 4K
Shielded / Unshielded
Shielded
Total Number of Cables
1
Maximum Impedance
75 ohm
NEC Article and Type
Not Rated
Cable Color
Black
Shielded
Shielded
Shielding Material
Aluminum Foil
Conductor Gauge
28 AWG

Description

HDMI Locking Cable, Cable Color Black, Overall Length 3 ft, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, Maximum Impedance 75 ohm, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 1, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, Features HDMI Round Cable, Supports Resolutions up to 4K, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.