Zoro Homepage

10 in W x 14 in H, Rectangle, Aluminum

  • Mfr # 2859A

  • Zoro # G8438941


product price: $17.55
/ea

Key Features

Legend
No Smoking, To report violations call 1-866-559-OHIO (6446) in accordance with Chapter 3794 of the Ohio Revised Code.
Height
14 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2859A
Zoro #
G8438941
UPC #
00611105901828
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
No Smoking Sign, Ohio
Legend
No Smoking, To report violations call 1-866-559-OHIO (6446) in accordance with Chapter 3794 of the Ohio Revised Code.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text

Description

No Smoking Sign, Ohio, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Smoking, To report violations call 1-866-559-OHIO (6446) in accordance with Chapter 3794 of the Ohio Revised Code., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.