Zoro Homepage

11 in W x 6 1/2 in H, V-Shape, Plastic

  • Mfr # 2651

  • Zoro # G815623736


product price: $31.99
/ea

Key Features

Sign Material
Plastic
Height
6 1/2 in
Width
11 in
Thickness
0.25 in
Sign Mounting Style
Free Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2651
Zoro #
G815623736
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
11 in
Thickness
0.25 in
Depth
8 in

Description

Safety Sign, V-Shape, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Discharged, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.