Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in W x 6 1/2 in H, V-Shape, Plastic

  • Mfr # 2652

  • Zoro # G314603598


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Sign Material
Plastic
Height
6 1/2 in
Width
11 in
Thickness
0.25 in
Sign Mounting Style
Free Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2652
Zoro #
G314603598
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
11 in
Thickness
0.25 in
Depth
8 in

Details

Item
Safety Sign
Sign Material
Plastic
Sign Mounting Style
Free Standing
ADA Compliant
No
Retroreflective Grade
Not Reflective
Sign Shape
V-Shape
Sign Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 70% Pre-Consumer Recycled Content
Product Type
Electric Hybrid Vehicle Projecting Sign
Sign Mounting Location
Sign Board
Sign Legend Style
Text
Sign Header Style
Text
Anti-Slip Surface
Yes
Sign Legend
High Voltage
Sign Header
Vehicle Safe
Protective Coating
No Protective Coating
Sign Legend Text Color
White
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
Number of Printed Sides
2
Sign Format
Other Format

Description

Safety Sign, V-Shape, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend High Voltage, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.