5 in W x 7 in H, Rectangle, Plastic
Mfr # 1848S
Zoro # G8435721
product price: $7.99
/pk 2, $4.00/eaSold in multiples of 2 for $15.98
Key Features
Legend
866-973-4646, No Smoking Indoors or Within 15 Feet of Entrance, Smoke-Free Illinois Act 95-0017, To file a complaint: www.smoke-free.illinois.gov, TTY 800-547-0466 (hearing impaired use only)
Width
5 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848S
Zoro #
G8435721
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Details
Item
No Smoking Label, Illinois
Legend
866-973-4646, No Smoking Indoors or Within 15 Feet of Entrance, Smoke-Free Illinois Act 95-0017, To file a complaint: www.smoke-free.illinois.gov, TTY 800-547-0466 (hearing impaired use only)
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Description
No Smoking Label, Illinois, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend 866-973-4646, No Smoking Indoors or Within 15 Feet of Entrance, Smoke-Free Illinois Act 95-0017, To file a complaint: www.smoke-free.illinois.gov, TTY 800-547-0466 (hearing impaired use only), Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.