Zoro Homepage

7 in W x 5 in H, Rectangle, Plastic

  • Mfr # 1849D

  • Zoro # G8890353


product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it.
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1849D
Zoro #
G8890353
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
No E-Cigarette Smoking Window Decal, Illinois
Legend
No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

Description

No E-Cigarette Smoking Window Decal, Illinois, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it., Printed Language English, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.