Zoro Homepage

7 in W x 5 in H, Rectangle, Plastic

  • Mfr # 1860S

  • Zoro # G0908955


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860S
Zoro #
G0908955
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
No Smoking Label, Oregon
Legend
No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text

Description

No Smoking Label, Oregon, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, Printed Language English, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.