Zoro Homepage

7 in W x 5 in H, Rectangle, Plastic

  • Mfr # 1881S

  • Zoro # G8436187


product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 2 for $15.78

Key Features

Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1881S
Zoro #
G8436187
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
No Smoking Label, Wisconsin
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text

Description

No Smoking Label, Wisconsin, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment., Printed Language English, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.