Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED (Arrow Pointing Down Pictogram), Plastic, 12 in x 9", Mounting Holes

  • Mfr # 4055G

  • Zoro # G8891668


product price: $33.45
/ea

Key Features

Legend
AED (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Height
12 in
Width
9"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4055G
Zoro #
G8891668
UPC #
00611105901606
Country of Origin
United States

Dimensions

Height
12 in
Width
9"
Thickness
0.250"
Depth
13/200 in
Sign Legend Character Height
4 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Caution Sign
Legend
AED (Arrow Pointing Down Pictogram)
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Sign Background Color
Red
Printed Language
English
Header
No Header
Language
English
Background Color
White
Legend Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Medical/Hospital
Material
Plastic
Sign Legend Text Color
White
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
120 Degrees F
Legend Pictogram Description
AED (Arrow Pointing Down Pictogram)
Minimum Application Temperature
40 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
Yes
State Specific Sign
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Mounting Pattern
4 Corner
Average Outdoor Durability
5 to 7 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Outdoor Life Expectancy
5 to 7 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend
AED (Arrow Pointing Down Pictogram)
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Mounting Location
Wall

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Width 9 In., Sign Material Plastic, Header No Header, Legend AED (Arrow Pointing Down Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.