AED, Automated External Defibrillator, 20" W x Plastic
Mfr # 3055G
Zoro # G8439477
product price: $46.79
/eaKey Features
Legend
Automated External Defibrillator
Sign Material
Plastic
Width
20"
Thickness
0.250"
UV Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3055G
Zoro #
G8439477
UPC #
00611105904249
Country of Origin
United States
Dimensions
Width
20"
Thickness
0.250"
Details
Item
Caution Sign
Legend
Automated External Defibrillator
Sign Material
Plastic
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
Yes
Sign Background Color
Red, White
Header Background Color
White
Header
AED
Legend Style
Symbol and Text
Header Legend Color
Red
Printed Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Medical and Hospital, Width 20 In., Sign Material Plastic, Header AED, Legend Automated External Defibrillator, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.