Zoro Homepage

Aed Automated External Defibrillator, Plastic, 12" x 9", With Mounting Holes, 3-Sided

  • Mfr # 4055

  • Zoro # G8434032


product price: $22.99
/ea

Key Features

Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Height
12"
Width
9"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4055
Zoro #
G8434032
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
9"
Thickness
0.250"

Details

Item
Caution Sign
Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounts
Printed Language
English
Legend Style
Symbol and Text

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend AED Automated External Defibrillator, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.