Zoro Homepage

Aed Automated External Defibrillator, Plastic, 7-1/2" x 20", With Mounting Holes, 3-Sided

  • Mfr # 3055

  • Zoro # G504395340


product price: $25.85
/ea

Key Features

Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Height
7-1/2"
Width
20"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055
Zoro #
G504395340
UPC #
-
Country of Origin
United States

Dimensions

Height
7-1/2"
Width
20"
Thickness
0.250"

Details

Item
Caution Sign
Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Includes
Adhesive Mounts
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend AED Automated External Defibrillator, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.