Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arizona Concealed Carry Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # 2800

  • Zoro # G8792524


product price: $12.29
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800
Zoro #
G8792524
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Arizona Concealed Carry Sign
Header
No Header
Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Concealed Weapons, Devices, Substances
Double-Sided
No
Legend/Background Color
Black/Red and White
Mounting Style
Surface
Sign Legend Color
Black, Red
Material
Plastic
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Includes
Adhesive Strips
Sign Legend Text Color
Black, Red
Maximum Service Temperature
120 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Background Color
White
Material Properties
Rigid
ANSI 969 Compliant
No
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
Write on Surface
No
Sign Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
OSHA Regulations
OSHA 1910.145
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
Yes
Protective Coating
No Protective Coating
Minimum Application Temperature
40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
5 to 7 yr
Legend Pictogram Description
Gun
Corrosion Resistant
Yes
Sign Header
No Header
Legend Pictogram ID
PPIC-60
Product Type
Arizona Concealed Carry Sign

Description

Arizona Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed, Pursuant To A.R.S. 4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.