Arizona Concealed Carry Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 1800A
Zoro # G8890310
product price: $11.35
/eaKey Features
Legend
No Firearms Allowed, Pursuant to A.R.S. 4-229
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1800A
Zoro #
G8890310
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Arizona Concealed Carry Sign
Legend
No Firearms Allowed, Pursuant to A.R.S. 4-229
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Arizona Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Firearms Allowed, Pursuant to A.R.S. 4-229, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.