Zoro Homepage

Authorized Parking Sign, 12" W, 18" H, English, Aluminum

  • Mfr # 3070

  • Zoro # G8433761


product price: $23.65
/ea

Key Features

Legend
Emergency and Authorized Vehicles Only
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070
Zoro #
G8433761
UPC #
00611105902467
Country of Origin
United States

Dimensions

Width
12"
Height
18"

Details

Item
Authorized Parking Sign
Legend
Emergency and Authorized Vehicles Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Symbol
None

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.