Zoro Homepage

Ball Valve Lockout, Red, Polyurethane

  • Mfr # 45MZ61

  • Zoro # G1875450


product price: $26.69
/ea

Key Features

Lockout Material
Polyurethane
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
5
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MZ61
Zoro #
G1875450
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
8 in
Overall Width
3.75 in
Overall Depth
4 in
Fits Handle Size
3/8" to 1-1/4"
Fits Pipe Size
3/8 in to 1 1/4 in
For Maximum Handle Thickness
1/2 in
For Minimum Pipe Size
3/8 in
Overall Length
5.5 in
For Maximum Handle Width
1 in
For Maximum Pipe Size
1 1/4 in

Details

Item
Ball Valve Lockout
Lockout Material
Polyurethane
Lockout Color
Red
Maximum Number of Padlocks
5
For Use With
Ball Valves
For Handle Type
Quarter Turn Handle
Valve Lockout Type
Clamp On
Standards
OSHA 1910.147
Legend
Danger Locked Out Do Not Remove
Temp. Range
20 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
20 Degrees F

Description

Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 1 1/4 in, For Minimum Pipe Size 3/8 in, Maximum Number of Padlocks 5, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material Polyurethane, Maximum Temperature 200 Degrees F, Minimum Temperature 20 Degrees F, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.