Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, 11-5/8inH, 3-3/4inD, 11-5/8-inW

  • Mfr # 6042

  • Zoro # G4935567


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Language
English, Spanish
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA 1910.1200
Material
Recycled Aluminum
Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042
Zoro #
G4935567
UPC #
611105912190
Country of Origin
United States

Dimensions

Depth
4 3/4 in
Height
19 1/4 in
Width
13 1/2 in
Overall Width
13 1/2 in
Overall Depth
4 3/4 in
Overall Height
19 1/4 in

Details

Item
Right To Understand Station
Language
English, Spanish
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA 1910.1200
Material
Recycled Aluminum
Includes
Center Board, SDS Binder-Bilingual
Station Color
Red, White
Document Storage Component Color
Red, White
Station Material
Aluminum
Included Supplemental Materials
SDS Binder-Bilingual
Mounting Hardware Included
No
Binder Holder Material
Aluminium
Included Hardware
SDS Binder, SDS Station
Binder Material
Plastic
Hazard Communication Standard
GHS
Includes Chain
No
Mounting Style
Holder with Sign
Number of Binders Included
1
Text Color
Red, White
Preprinted Text
Right To Understand
Number of Binder Holders
1
Subject Matter
Safety Data Sheets

Description

SDS Station, Binder Holder Material Aluminum, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS Station, Included Supplemental Materials SDS Binder-Bilingual, Language English, Spanish, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.