Zoro Homepage

Binder, 11 in H, 2-1/8 in D, 2-in W

  • Mfr # 6043

  • Zoro # G4935603


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Language
English, Spanish
Material
Recycled Aluminum
Height
23 1/4 in
Depth
4 3/4 in
Standards
OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6043
Zoro #
G4935603
UPC #
-
Country of Origin
United States

Dimensions

Height
23 1/4 in
Depth
4 3/4 in
Width
27 1/2 in
Overall Height
23 1/4 in
Overall Width
27 1/2 in
Overall Depth
4 3/4 in

Details

Item
Right To Understand Station
Language
English, Spanish
Material
Recycled Aluminum
Standards
OSHA 1910.1200
Includes
Center Board, SDS Binder-Bilinugal
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Binders Included
2
Mounting Style
Holder with Sign
Includes Chain
No
Document Storage Component Color
Red, White
Binder Material
Plastic
Mounting Hardware Included
No
Binder Holder Material
Aluminium
Hazard Communication Standard
GHS
Preprinted Text
Right To Understand
Station Material
Aluminum
Text Color
Red, White
Number of Binder Holders
2
Subject Matter
Safety Data Sheets
Station Color
Red, White
Included Hardware
SDS Binder, SDS Station

Description

SDS Station, Binder Holder Material Aluminum, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS Station, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders 2, Number of Binders Included 2, Overall Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.