Shop ZING
See all product information
Create Account
Binder 11 in H 2 in D
- Mfr # 6033
- Zoro # G4935716
product price:Â
$
20.89
/ea
Key Features
Language
English, Spanish
Material
Recycled Polyethylene
Depth
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6033
- Zoro #
- G4935716
- UPC #
- -
- Country of Origin
- United States
- Item
- Binder
- Language
- English, Spanish
- Material
- Recycled Polyethylene
- Green Environmental Attribute
- Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Standards
- 29 CFR 1910.1200
- Mounting Hardware Included
- No
- Number of Binders Included
- 1
- Station Color
- Red, White
- Included Hardware
- Binder
- Binder Holder Material
- Plastic
- Text Color
- Red, White
- Mounting Style
- Binder Only
- Document Storage Component Color
- Red, White
- Preprinted Text
- Pliegos De Datos Sobre Seguridad, SDS Safety Data Sheets
- Includes Chain
- No
- Subject Matter
- Safety Data Sheets
- Binder Material
- Plastic
- Hazard Communication Standard
- GHS
- Product Type
- Binder
Dimensions
- Depth
- 1 1/2 in
- Height
- 12 in
- Width
- 10 3/4 in
- Overall Depth
- 10 3/4 in
- Overall Height
- 12 in
- Overall Width
- 1 1/2 in
- Binder Ring Size
- 1 1/2 in
Description
Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware Binder, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 10 3/4 in, Overall Height 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.