Zoro Homepage

Binder, 11 in H, 3 in D, 3-in W

  • Mfr # 6040

  • Zoro # G4935542


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Language
English
Width
27 1/2 in
Height
23 1/4 in
Depth
4 3/4 in
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040
Zoro #
G4935542
UPC #
-
Country of Origin
United States

Dimensions

Width
27 1/2 in
Height
23 1/4 in
Depth
4 3/4 in
Overall Height
23 1/4 in
Overall Depth
4 3/4 in
Overall Width
27 1/2 in

Details

Item
Right To Understand Station
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA 1910.1200
Includes
Center Board, SDS Binder
Material
Recycled Aluminum
Binder Holder Material
Aluminium
Subject Matter
Safety Data Sheets
Included Hardware
SDS Binder, SDS Station
Binder Material
Plastic
Mounting Style
Holder with Sign
Includes Chain
No
Preprinted Text
Right To Understand
Document Storage Component Color
Red, White
Number of Binder Holders
2
Text Color
Red, White
Station Color
Red, White
Station Material
Aluminum
Hazard Communication Standard
GHS
Number of Binders Included
2
Mounting Hardware Included
No

Description

SDS Station, Binder Holder Material Aluminum, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS Station, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders 2, Number of Binders Included 2, Overall Depth 4 3/4 in, Overall Height 23 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.