Zoro Homepage

Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1915

  • Mfr # 1915

  • Zoro # G8429589


product price: $9.69
/ea

Key Features

Header
Biohazard
Legend
Biohazard Infectious Waste
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915
Zoro #
G8429589
UPC #
00611105916884
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Biohazard Sign
Header
Biohazard
Legend
Biohazard Infectious Waste
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Plastic, Header Biohazard, Legend Biohazard Infectious Waste, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.