Zoro Homepage

Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1915S

  • Mfr # 1915S

  • Zoro # G8436823


product price: $7.69
/ea

Key Features

Header
Biohazard
Legend
Biohazard Infectious Waste
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915S
Zoro #
G8436823
UPC #
00611105916907
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Biohazard Sign
Header
Biohazard
Legend
Biohazard Infectious Waste
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Plastic, Header Biohazard, Legend Biohazard Infectious Waste, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.