Zoro Homepage

Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924

  • Mfr # 1924

  • Zoro # G8429613


product price: $11.89
/ea

Key Features

Header
Warning
Legend
Warning Biohazard Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924
Zoro #
G8429613
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Warning Biohazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, 29 CFR 1910.1030
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes

Description

Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Plastic, Header Warning, Legend Warning Biohazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.