Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1912
Mfr # 1912
Zoro # G8429570
product price: $10.45
/eaKey Features
Header
Biohazard
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1912
Zoro #
G8429570
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Biohazard Sign
Header
Biohazard
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Orange
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Plastic, Header Biohazard, Legend Biohazard, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.