Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1921S
Mfr # 1921S
Zoro # G8436799
product price: $8.15
/eaKey Features
Header
Warning
Legend
Warning Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1921S
Zoro #
G8436799
UPC #
00642554666327
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Biohazard Sign
Header
Warning
Legend
Warning Biohazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030
Header Background Color
Black, Orange
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Header Warning, Legend Warning Biohazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.