Zoro Homepage

Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1919A

  • Mfr # 1919A

  • Zoro # G8436841


product price: $13.19
/ea

Key Features

Header
Warning
Legend
Warning Biohazard
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1919A
Zoro #
G8436841
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Warning Biohazard
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Warning, Legend Warning Biohazard, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.