Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # 1921

  • Zoro # G4289437


product price: $10.49
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1921
Zoro #
G4289437
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
5/8 in, 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145, 29 CFR 1910.1030
Material
Plastic
Background Color
Orange
Language
English
ANSI Compliant
Yes
Header Legend Color
Orange
Legend Color
Black
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
5 to 7 yr
State Specific Sign
No
Sign Legend Background Color
Orange
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header
Warning
Sign Legend
Biohazard Authorized Personnel Only
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 to 7 yr
Sign Header Background Color
Black, Orange
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Sign Header Text Color
Orange
Includes Mounting Hardware
Yes
Write on Surface
No
Product Type
Biohazard Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.