Zoro Homepage

Caution, Do Not Operate Without Guards, 10" W x 7" H, Rectangle, Polyester

  • Mfr # 1157S

  • Zoro # G9581122


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Header
Caution
Legend
Do Not Operate Without Guards
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157S
Zoro #
G9581122
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.025"
Sign Legend Character Height
5/8 in
Depth
1/40 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Machine Guarding
Legend Color
black
Mounting Style
Adhesive
Language
English
Background Color
Yellow
Material
Polyester
Legend/Background Color
Black/Yellow
Standards
OSHA
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Sign Legend
Do Not Operate Without Guards
Sign Header
Caution
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
40 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.