Caution Sign, 10" H, 14" W, Aluminum, Rectangle, English, 2153A
Mfr # 2153A
Zoro # G8438241
product price: $15.39
/eaKey Features
Header
Caution
Legend
Wheels Must be Chocked Before Loading Or Unloading
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153A
Zoro #
G8438241
UPC #
00855179007912
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.040"
Details
Item
Caution Sign
Header
Caution
Legend
Wheels Must be Chocked Before Loading Or Unloading
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Wheels Must Be Chocked Before Loading or Unloading, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.