Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" H, 14" W, Plastic, Rectangle, English, 2153

  • Mfr # 2153

  • Zoro # G8888737


product price: $12.19
/ea

Key Features

Header
Caution
Legend
Wheels Must be Chocked Before Loading Or Unloading
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2153
Zoro #
G8888737
UPC #
00611105900142
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.065"

Details

Item
Caution Sign
Header
Caution
Legend
Wheels Must be Chocked Before Loading Or Unloading
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Sign Legend Color
Black
Standards
LEED Accreditation
Header Legend Color
Yellow
Double-Sided
No
Legend Color
black
Language
English
Background Color
Yellow
Subject Matter
Truck and Driver
Mounting Style
Surface
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Wheels Must Be Chocked Before Loading or Unloading, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.