Zoro Homepage

Caution Sign, 10" H, 14" W, Plastic, Rectangle, English, 2155

  • Mfr # 2155

  • Zoro # G8430331


product price: $11.85
/ea

Key Features

Header
Caution
Legend
Watch for Forklift Traffic
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155
Zoro #
G8430331
UPC #
00611105904928
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.065"

Details

Item
Caution Sign
Header
Caution
Legend
Watch for Forklift Traffic
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Standards
LEED Accreditation
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
black
Language
English
Mounting Style
Surface
Background Color
Yellow
Subject Matter
Lift Truck
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Watch For Forklift Traffic, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.