Zoro Homepage

Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English

  • Mfr # 2157

  • Zoro # G9580781


product price: $12.15
/ea

Key Features

Header
Caution
Legend
Do Not Operate Without Guards
Height
10"
Sign Shape
Rectangle
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2157
Zoro #
G9580781
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.065"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.