Zoro Homepage

Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, English

  • Mfr # 2157S

  • Zoro # G9581280


product price: $9.89
/ea

Key Features

Header
Caution
Legend
Do Not Operate Without Guards
Height
10"
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2157S
Zoro #
G9581280
UPC #
00611105904607
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.025"
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Machine Guarding
Legend Color
black
Material
Polyester
Background Color
Yellow
Standards
OSHA
Mounting Style
Adhesive
Sign Legend Text Color
Black
Graffiti Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Legend
Do Not Operate Without Guards
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Style
Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Outdoor Life Expectancy
3 yr
Minimum Application Temperature
40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.