Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2150S

  • Mfr # 2150S

  • Zoro # G8438223


product price: $9.85
/ea

Key Features

Header
Caution
Legend
Hazardous Material Storage Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150S
Zoro #
G8438223
UPC #
00611105904805
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Material Storage Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Standards
LEED Accreditation
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend
Hazardous Material Storage Area
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
120 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
100 ft
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
Caution
Adhesive Type
Acrylic
Sign Mounting Location
Wall
OSHA Regulations
OSHA 1910.145
Average Outdoor Durability
3 yr
Material Properties
Flexible
Number of Printed Sides
1
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
3 yr

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Hazardous Material Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.