Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2145
Zoro # G9580851
product price: $12.65
/eaKey Features
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2145
Zoro #
G9580851
UPC #
00611105904645
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.065 in
Details
Item
Caution Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Includes
Adhesive Mounting Tabs
Header Background Color
Black
Legend Style
Text
Standards
LEED Accreditation
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.