This item is Discontinued.

Zing Caution Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English 2159S

This item is Discontinued.

Zing

Caution Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (Discontinued)

Mfr # 2159S
Zoro # G4743243
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2159S
Zoro #
G4743243
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Prevent Accidents Clean Up Spills
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Material
Polyester
Legend/Background Color
Black/Yellow
Legend Color
Black
Subject Matter
Spill Control
Legend Style
Symbol and Text
Mounting Style
Adhesive
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Language
English
Sign Legend Color
Black
Standards
OSHA
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Prevent Accidents Clean Up Spills
Adhesive Style
Permanent
Sign Header Background Color
Black
Minimum Application Temperature
40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 yr
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
120 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Format
Traditional OSHA
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible
Color
Yellow/Black
Type
Recycle & Environment
Product Type
Caution Sign
Finish
Glossy

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.