Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 2156S

  • Zoro # G8438153


product price: $9.35
/ea

Key Features

Header
Caution
Legend
Hard Hat and Safety Glasses Required Beyond This Point
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2156S
Zoro #
G8438153
UPC #
00611105904744
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hat and Safety Glasses Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Standards
OSHA
Material
Polyester
Language
English
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Background Color
Yellow
Legend Color
Black
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Sign Legend
Hard Hat and Safety Glasses Required Beyond This Point
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Graffiti Resistant
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Application Temperature
40 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Mirror Print
No
Sign Mounting Location
Wall

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Hard Hat and Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.