Caution Sign, 10" W, 7" H, English, Aluminum, Yellow
Mfr # 1144A
Zoro # G8435030
product price: $12.29
/eaKey Features
Header
Caution
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1144A
Zoro #
G8435030
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Details
Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Standards
LEED Accreditation
Legend Style
Blank
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Description
Caution Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.