Caution Sign, 10" W, 7" H, English, Polyester, Yellow, Thickness: 0.025"
Mfr # 1144S
Zoro # G8434997
product price: $7.59
/eaKey Features
Header
Caution
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1144S
Zoro #
G8434997
UPC #
00611105910370
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.025"
Details
Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Standards
LEED Accreditation
Header Legend Color
Yellow
Legend Style
Blank
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Description
Caution Sign, Sign Subject Matter Caution, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.