Caution Sign, 7" H, 10" W, Polyester, Rectangle, English, 1155S
Mfr # 1155S
Zoro # G9581052
product price: $7.25
/eaKey Features
Header
Caution
Legend
Watch for Forklift Traffic
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1155S
Zoro #
G9581052
UPC #
00611105908728
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.025"
Details
Item
Caution Sign
Header
Caution
Legend
Watch for Forklift Traffic
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Standards
LEED Accreditation
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Watch For Forklift Traffic, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.