Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1150

  • Mfr # 1150

  • Zoro # G8429193


product price: $9.19
/ea

Key Features

Header
Caution
Legend
Hazardous Material Storage Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150
Zoro #
G8429193
UPC #
00611105908568
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Material Storage Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
LEED Accreditation
Header Background Color
Black
Includes
Adhesive Mounting Tabs
Header Legend Color
Yellow
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend/Background Color
Black/Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Background Color
Yellow
Material
Plastic
Mounting Style
Surface
Language
English
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
100 ft
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Hazardous Material Storage Area
Number of Printed Sides
1
Sign Header
Caution
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Material Properties
Rigid
Sign Header Style
Text
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 to 7 yr
Includes Mounting Hardware
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
No

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Hazardous Material Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.