Zoro Homepage

Caution Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English

  • Mfr # 2588

  • Zoro # G8432291


product price: $17.65
/ea

Key Features

Legend
Chemical Storage Area
Width
12 in
Height
7 in
Sign Shape
V-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2588
Zoro #
G8432291
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in

Details

Item
Caution Sign
Legend
Chemical Storage Area
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
V-Shaped, With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
LEED Accreditation
Sign Legend Color
Black
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Double-Sided
Yes
Sign Legend Text Color
Black
Sign Legend
Chemical Storage Area
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, V-Shaped, English, Sign Legend Chemical Storage Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.