Zoro Homepage

Caution Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English

  • Mfr # 2589

  • Zoro # G8432319


product price: $15.39
/ea

Key Features

Legend
Chemical Storage Area
Width
7 in
Height
7 in
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2589
Zoro #
G8432319
UPC #
00611105911001
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in

Details

Item
Caution Sign
Legend
Chemical Storage Area
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
LEED Accreditation
Includes
Adhesive Mounting Pads
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Chemical Storage Area, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.