Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English

  • Mfr # 2599

  • Zoro # G8889419


product price: $18.99
/ea

Key Features

Header
Caution
Legend
Hard Hat Required In This Area
Width
7 in
Height
7 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2599
Zoro #
G8889419
UPC #
00611105910981
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hat Required In This Area
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
Yes
Standards
LEED Accreditation
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Header Background Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
L-Shaped
Legend Color
Black
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Subject Matter
Personal Protection
Green Certification or Other Recognition
UL Environment Claims Validated
Background Color
Yellow
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend
Hard Hat Required In This Area
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Legend Pictogram ID
PPEQ-825
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram Description
Head Protection
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
100 ft
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
State Specific Sign
No
Average Outdoor Durability
5 to 7 yr
Includes Mounting Hardware
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
Sign Header
Caution
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Metal Detectable
No

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 7 in, Sign Material Plastic, Header Caution, Legend Hard Hat Required In This Area, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.