Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 x 10In, BK/YEL, ENG, MAL NT, 1159

  • Mfr # 1159

  • Zoro # G8888308


product price: $9.65
/ea

Key Features

Legend
Prevent Accidents Clean Up Spills
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.065"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1159
Zoro #
G8888308
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.065"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Caution Sign
Legend
Prevent Accidents Clean Up Spills
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Legend Style
Symbol and Text
Sign Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Background Color
Yellow
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Subject Matter
Spill Control
Legend/Background Color
Black/Yellow
Standards
OSHA
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
120 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Average Outdoor Durability
5 to 7 yr
Write on Surface
No
Sign Legend
Prevent Accidents Clean Up Spills
Legend Pictogram Description
Spill Control
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
100 ft
Graffiti Resistant
No
Minimum Application Temperature
40 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Legend Pictogram ID
PHSK-58
Number of Printed Sides
1
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Background Color
Black
ANSI 969 Compliant
No

Description

Caution Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.