CAUTION Sign, Clean Up Spills, 10X14", 2159
Mfr # 2159
Zoro # G9580790
product price: $12.65
/eaKey Features
Legend
Prevent Accidents Clean Up Spills
Height
10"
Thickness
0.065"
UV Resistant
No
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2159
Zoro #
G9580790
UPC #
00611105904560
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.065"
Details
Item
Caution Sign
Legend
Prevent Accidents Clean Up Spills
Sign Material
Plastic
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Includes
Adhesive Mounting Tabs
Legend Style
Symbol and Text
Header Legend Color
Yellow
Header
Caution
Printed Language
English
Header Background Color
Black
Sign Background Color
Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.