Zoro Homepage

CAUTION Sign, Clean Up Spills, 10X14", AL, 2159A

  • Mfr # 2159A

  • Zoro # G8891117


product price: $16.79
/ea

Key Features

Legend
Prevent Accidents Clean Up Spills
Height
10"
Thickness
0.040"
UV Resistant
No
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2159A
Zoro #
G8891117
UPC #
00611105904577
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.040"

Details

Item
Caution Sign
Legend
Prevent Accidents Clean Up Spills
Sign Material
Aluminum
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Background Color
Yellow
Printed Language
English
Header
Caution
Header Background Color
Black
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.