Zoro Homepage

CAUTION Sign, Clean Up Spills, 7X10", AL, 1159A

  • Mfr # 1159A

  • Zoro # G8435152


product price: $12.45
/ea

Key Features

Legend
Prevent Accidents Clean Up Spills
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1159A
Zoro #
G8435152
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.040"

Details

Item
Caution Sign
Legend
Prevent Accidents Clean Up Spills
Sign Material
Aluminum
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Header Legend Color
Yellow
Header Background Color
Black
Printed Language
English
Standards
LEED Accreditation
Sign Background Color
Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.