Zoro Homepage

CAUTION Sign, Ear Protection, 7X10"

  • Mfr # 1146

  • Zoro # G8429211


product price: $9.49
/ea

Key Features

Header
Caution
Legend
Ear and Eye Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1146
Zoro #
G8429211
UPC #
00611105908391
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear and Eye Protection Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Includes
Adhesive Mounting Tabs
Standards
LEED Accreditation
Header Legend Color
Yellow
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Subject Matter
Personal Protection
Mounting Style
Surface
Legend Color
Black
Material
Plastic
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Background Color
Yellow
Sign Legend Text Color
Black
Material Properties
Rigid
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Header
Caution
Sign Legend
Ear and Eye Protection Must Be Worn In This Area
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
120 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
5 to 7 yr
Sign Legend Style
Text
Includes Mounting Hardware
Yes

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Ear and Eye Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.