Zoro Homepage

CAUTION Sign, Eye Protection, 7X10"

  • Mfr # 1147

  • Zoro # G8429248


product price: $10.35
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Beyond This Point
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1147
Zoro #
G8429248
UPC #
00611105908476
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Standards
LEED Accreditation
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Surface
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Sign Legend Text Color
Black
Sign Header
Caution
Sign Legend
Eye Protection Required Beyond This Point

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Eye Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.